Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#4-40 x 1/4" Pan Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0517081
  • Mfr #: U51120.011.0025

$3.74 ($0.04/unit)

  • Head Dia.: 0.219"
  • Length: 1/4"
  • Package Quantity: 100
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U51120.011.0025 Specifications

  • Zoro #: G0517081
  • Mfr #: U51120.011.0025
Head Dia.: 0.219" Length: 1/4"
Package Quantity: 100 Dia./Thread Size: #4-40
Meets/Exceeds: ANSI/ASME B18.6.3 System of Measurement: Inch
Finish: Plain Item: Machine Screw
Drive Type: Slotted Material: 18-8 (304) Stainless Steel
Head Type: Pan Head Height: 0.068"
Thread Size: #4-40 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 4-40, Head Dia. 0.219", Head Height 0.068", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U51120.011.0025