#4-40 x 5/16" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2058777| Mfr #: U24520.011.0031

$1.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.068"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058777 Mfr #: U24520.011.0031
Meets/Exceeds: ASME B18.6.3Head Height: 0.068"
Item: Machine ScrewDriver Size: 3/16"
Length: 5/16"Thread Size: 4-40
Package Quantity: 100Head Dia.: 0.219"
Tensile Strength (PSI): 60,000Head Type: Pan
Material: carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 5/16", Drive Type Slotted, Finish Zinc Plated, Thread Size 4-40, Driver Size 3/16", Head Dia. 0.219", Head Height 0.068", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews