BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#4-40 x 5/8" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1672553| Mfr #: U51122.011.0062

$4.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.080"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672553 Mfr #: U51122.011.0062
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.080"
Item: Machine ScrewDriver Size: #1
Length: 5/8"Thread Size: 4-40
Package Quantity: 100Head Dia.: 0.219"
System of Measurement: InchHead Type: Pan
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 5/8", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.080", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews