#4-40 x 9/16" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2320981| Mfr #: U51122.011.0056

$4.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320981 Mfr #: U51122.011.0056
Material: 18-8 (304) Stainless SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.219"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #1Length: 9/16"
Finish: PlainThread Size: 4-40
Head Height: 0.080"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 9/16", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.080", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews