Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#4-40 x 1" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1623903| Mfr #: U51120.011.0100

$5.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.068"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623903 Mfr #: U51120.011.0100
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.068"
Item: Machine ScrewLength: 1"
Thread Size: 4-40Package Quantity: 100
Head Type: PanHead Dia.: 0.219"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 4-40, Head Dia. 0.219", Head Height 0.068", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews