Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#5-40 x 1/2" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1571604| Mfr #: U24520.012.0050

$17.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.075"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571604 Mfr #: U24520.012.0050
Meets/Exceeds: ASME B18.6.3Head Height: 0.075"
Item: Machine ScrewDriver Size: 7/32"
Length: 1/2"Thread Size: 5-40
Package Quantity: 100Head Dia.: 0.245"
Tensile Strength (PSI): 60,000Head Type: Pan
Material: carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1/2", Drive Type Slotted, Finish Zinc Plated, Thread Size 5-40, Driver Size 7/32", Head Dia. 0.245", Head Height 0.075", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews