5/16-18 x 3" Pan Head Phillips Machine Screw, 10 pk.

FABORY| Zoro #: G0703787| Mfr #: U51122.031.0300

$7.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.218"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703787 Mfr #: U51122.031.0300
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.218"
Item: Machine ScrewDriver Size: #4
Length: 3"Thread Size: 5/16-18
Package Quantity: 10Head Dia.: 0.615"
System of Measurement: InchHead Type: Pan
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3", Drive Type Phillips, Finish Plain, Thread Size 5/16-18, Driver Size #4, Head Dia. 0.615", Head Height 0.218", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews