5/16-18 x 3/4" Pan Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G1882194| Mfr #: U51120.031.0075

$9.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Pan
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882194 Mfr #: U51120.031.0075
Material: 18-8 (304) Stainless SteelHead Type: Pan
Package Quantity: 25System of Measurement: Inch
Head Dia.: 0.615"Drive Type: Slotted
Length: 3/4"Finish: Plain
Thread Size: 5/16-18Head Height: 0.178"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.615", Head Height 0.178", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews