KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 1/4" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0932242| Mfr #: U24520.013.0025

$1.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Head Height: 0.082"
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0932242 Mfr #: U24520.013.0025
Thread Size: 6-32Head Height: 0.082"
Length: 1/4"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.270"Item: Machine Screw
Finish: zinc platedDrive Type: Slotted
Package Quantity: 100Head Type: Pan
Tensile Strength (PSI): 60,000System of Measurement: Inch
Driver Size: 1/4"Material: carbon steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1/4", Drive Type Slotted, Finish Zinc Plated, Thread Size 6-32, Driver Size 1/4", Head Dia. 0.270", Head Height 0.082", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews