LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#6-32 x 3/4" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1913046| Mfr #: U24520.013.0075

$1.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Pan
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913046 Mfr #: U24520.013.0075
Material: carbon steelHead Type: Pan
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.270"Drive Type: Slotted
Driver Size: 1/4"Length: 3/4"
Finish: zinc platedThread Size: 6-32
Tensile Strength (PSI): 60,000Head Height: 0.082"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 3/4", Drive Type Slotted, Finish Zinc Plated, Thread Size 6-32, Driver Size 1/4", Head Dia. 0.270", Head Height 0.082", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews