Zoro Select
#6-32 x 5/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51120.013.0031
Zoro # G1677076
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #12-24 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.021.0050
- ZORO SELECT #4-40 x 5/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.011.0031
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51120.025.0150
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51320.025.0050
- ZORO SELECT #4-40 x 19/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GMA6
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 5000 PK 1408MPUBZ
- ZORO SELECT M5-0.80 x 8 mm Phillips Pan Machine Screw, Plain Steel, 1000 PK 588215
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Steel, 5000 PK 0808RPP410
- ZORO SELECT M4-0.70 x 8 mm Phillips Truss Machine Screw, Plain A2 Stainless Steel, 2500 PK MJ48MPTA2
- ZORO SELECT 3/16"-24 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK 658151-PG
- DAYTON Cross Slotted Machine Screw, 2 PK MHGXEC75GGS
- Zoro Select Machine Screws