#6-32 x 7/16" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2103534| Mfr #: U24520.013.0043

$17.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.082"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103534 Mfr #: U24520.013.0043
Meets/Exceeds: ASME B18.6.3Head Height: 0.082"
Item: Machine ScrewDriver Size: 1/4"
Length: 7/16"Thread Size: 6-32
Package Quantity: 100Head Dia.: 0.270"
Tensile Strength (PSI): 60,000Head Type: Pan
Material: carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 7/16", Drive Type Slotted, Finish Zinc Plated, Thread Size 6-32, Driver Size 1/4", Head Dia. 0.270", Head Height 0.082", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews