Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#6-32 x 7/8" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0910856| Mfr #: U51120.013.0087

$4.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.082"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910856 Mfr #: U51120.013.0087
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.082"
Item: Machine ScrewLength: 7/8"
Thread Size: 6-32Package Quantity: 100
Head Type: PanHead Dia.: 0.270"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 7/8", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.270", Head Height 0.082", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews