BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#6-32 x 1-1/2" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1558313| Mfr #: U24520.013.0150

$2.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558313 Mfr #: U24520.013.0150
Material: carbon steelHead Type: Pan
System of Measurement: InchHead Dia.: 0.270"
Drive Type: SlottedPackage Quantity: 100
Tensile Strength (PSI): 60,000Length: 1-1/2"
Finish: zinc platedThread Size: 6-32
Head Height: 0.082"Driver Size: 1/4"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1-1/2", Drive Type Slotted, Finish Zinc Plated, Thread Size 6-32, Driver Size 1/4", Head Dia. 0.270", Head Height 0.082", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews