#6-32 x 1-1/2" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0429134| Mfr #: U24522.013.0150

$3.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Pan
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429134 Mfr #: U24522.013.0150
Material: carbon steelHead Type: Pan
Rockwell Hardness: B69 to B100System of Measurement: Inch
Head Dia.: 0.256"Drive Type: Phillips
Package Quantity: 100Driver Size: #2
Length: 1-1/2"Finish: zinc plated
Thread Size: 6-32Head Height: 0.087"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1-1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 6-32, Driver Size #2, Head Dia. 0.256", Head Height 0.087", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews