#6-32 x 1-3/4" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1582621| Mfr #: U51122.013.0175

$8.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Item: Machine Screw
Driver Size: #2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582621 Mfr #: U51122.013.0175
Meets/Exceeds: ANSI/ASME B18.6.3Item: Machine Screw
Driver Size: #2Length: 1-3/4"
Thread Size: 6-32Package Quantity: 100
Head Dia.: 0.270"Material: 18-8 (304) Stainless Steel
System of Measurement: InchHead Type: Pan
Head Height: 0.097"Finish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-3/4", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.097", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews