#6-32 x 1" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2327132| Mfr #: U51120.013.0100

$6.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Pan
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327132 Mfr #: U51120.013.0100
Material: 18-8 (304) Stainless SteelHead Type: Pan
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.270"Drive Type: Slotted
Length: 1"Finish: Plain
Thread Size: 6-32Head Height: 0.082"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.270", Head Height 0.082", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews