Zoro Select
#6-32 x 2-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51120.013.0250
Zoro # G1682667
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.019.0050
- ZORO SELECT #4-40 x 3/8 in Phillips Round Machine Screw, Plain Stainless Steel, 100 PK U51211.011.0037
- ZORO SELECT M4-0.70 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK MPFD040140-100P1
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK MPFD020050-100P1
- ZORO SELECT #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK U24861.013.0025
- ZORO SELECT 1/4"-20 x 1-3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 1000 PK 1428MTF
- ZORO SELECT 3/8"-16 x 1-1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 350 PK 3724RTP
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Plain Steel, 1000 PK 3112MPU188
- ZORO SELECT 3/8"-16 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 750 PK 3716MSTS
- ZORO SELECT #2-56 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.008.0050
- MIDWEST FASTENER #6-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK 01961
- Zoro Select Machine Screws