#6-32 x 3/16" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1708061| Mfr #: U51122.013.0018

$3.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.097"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708061 Mfr #: U51122.013.0018
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.097"
Item: Machine ScrewDriver Size: #2
Length: 3/16"Thread Size: 6-32
Package Quantity: 100Head Dia.: 0.270"
System of Measurement: InchHead Type: Pan
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/16", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.097", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews