Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#8-32 x 2" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2175582| Mfr #: U51120.016.0200

$14.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.096"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175582 Mfr #: U51120.016.0200
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.096"
Item: Machine ScrewLength: 2"
Thread Size: 8-32Package Quantity: 100
Head Type: PanHead Dia.: 0.322"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 2", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.322", Head Height 0.096", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews