#8-32 x 3/8" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2298931| Mfr #: U24520.016.0037

$1.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.096"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298931 Mfr #: U24520.016.0037
Meets/Exceeds: ASME B18.6.3Head Height: 0.096"
Item: Machine ScrewDriver Size: 5/16"
Length: 3/8"Thread Size: 8-32
Package Quantity: 100Head Dia.: 0.322"
Tensile Strength (PSI): 60,000Head Type: Pan
Material: carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 3/8", Drive Type Slotted, Finish Zinc Plated, Thread Size 8-32, Driver Size 5/16", Head Dia. 0.322", Head Height 0.096", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews