KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 5/8" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0526942| Mfr #: U24520.016.0062

$1.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.096"
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0526942 Mfr #: U24520.016.0062
Thread Size: 8-32Head Height: 0.096"
Length: 5/8"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.322"Item: Machine Screw
Finish: zinc platedDrive Type: Slotted
Package Quantity: 100Head Type: Pan
Tensile Strength (PSI): 60,000System of Measurement: Inch
Driver Size: 5/16"Material: carbon steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 5/8", Drive Type Slotted, Finish Zinc Plated, Thread Size 8-32, Driver Size 5/16", Head Dia. 0.322", Head Height 0.096", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews