Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#8-32 x 1/2" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2433322| Mfr #: U24522.016.0050

$2.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Pan
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433322 Mfr #: U24522.016.0050
Material: carbon steelHead Type: Pan
Rockwell Hardness: B69 to B100System of Measurement: Inch
Head Dia.: 0.306"Drive Type: Phillips
Package Quantity: 100Driver Size: #2
Length: 1/2"Finish: zinc plated
Thread Size: 8-32Head Height: 0.105"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.306", Head Height 0.105", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews