#8-32 x 1-1/2" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1334094| Mfr #: U51122.016.0150

$9.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.115"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334094 Mfr #: U51122.016.0150
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.115"
Item: Machine ScrewDriver Size: #2
Length: 1-1/2"Thread Size: 8-32
Package Quantity: 100Head Dia.: 0.322"
System of Measurement: InchHead Type: Pan
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/2", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.115", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews