#8-32 x 1-1/4" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0618904| Mfr #: U24520.016.0125

$3.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Pan
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618904 Mfr #: U24520.016.0125
Material: carbon steelHead Type: Pan
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.322"Drive Type: Slotted
Driver Size: 5/16"Length: 1-1/4"
Finish: zinc platedThread Size: 8-32
Tensile Strength (PSI): 60,000Head Height: 0.096"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1-1/4", Drive Type Slotted, Finish Zinc Plated, Thread Size 8-32, Driver Size 5/16", Head Dia. 0.322", Head Height 0.096", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews