KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1239752| Mfr #: U51120.016.0100

$9.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.096"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239752 Mfr #: U51120.016.0100
Thread Size: 8-32Head Height: 0.096"
Length: 1"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.322"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Pan
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.322", Head Height 0.096", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews