Zoro Select
#8-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # U51122.016.0025
Zoro # G2389055
$4.33
49% off
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material Stainless Steel
Explore More Products
- ZORO SELECT #10-32 x 5/16 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK 1ZE16
- ZORO SELECT #8-32 x 1-3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK U51122.016.0137
- ZORO SELECT #1-72 x 3/16 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK 1ZB18
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51215.025.0037
- ZORO SELECT 1/4"-20 x 7/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51213.025.0087
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51213.031.0350
- ZORO SELECT M3-0.50 x 8 mm Phillips Truss Machine Screw, Plain A2 Stainless Steel, 5000 PK MJ38MPTA2
- ZORO SELECT M5-0.80 x 12 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK MI512MTP188
- ZORO SELECT #6-32 x 7/16 in Phillips Flat Machine Screw, Cadmium Steel, 5000 PK MS35190-237
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK M24540.050.0016
- MIDWEST FASTENER #10-24 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 30 PK 63251
- Zoro Select Machine Screws