BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M10-1.5 x 40 mm. Pan Head Phillips Machine Screw

FABORY| Zoro #: G1217632| Mfr #: M24660.100.0040

$1.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 7985A
Head Height: 7.68mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217632 Mfr #: M24660.100.0040
Meets/Exceeds: DIN 7985AHead Height: 7.68mm
Item: Machine ScrewDriver Size: #4
Length: 40mmThread Size: M10x1.50mm
Package Quantity: 1Rockwell Hardness: B71 to B99
Head Dia.: 20mmTensile Strength (PSI): 60,900
Head Type: PanMaterial: Property Class 4.8 Steel
Finish: zinc platedSystem of Measurement: Metric
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 40mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M10 x 1.50mm, Driver Size #4, Head Dia. 20.0mm, Head Height 7.68mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 1

Reviews