Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M2.5-0.45 x 4 mm. Pan Head Phillips Machine Screw, 100 pk.

  • Zoro #: G0936126
  • Mfr #: M24660.025.0004
$4.59 ($0.05/unit)
  • Length: 4mm
  • Thread Size: M2.5-0.45
  • Head Dia.: 5mm
See full product details
Orders over $75 ship free.

Fabory #M24660.025.0004 Specifications

  • Zoro #: G0936126
  • Mfr #: M24660.025.0004
Length: 4mm Thread Size: M2.5-0.45
Head Dia.: 5mm Item: Machine Screw
Head Height: 2.12mm Drive Type: Phillips
Finish: zinc plated Dia./Thread Size: M2.5-0.45
System of Measurement: Metric Package Quantity: 100
Rockwell Hardness: B71 to B99 Meets/Exceeds: DIN 7985A
Material: Property Class 4.8 Steel Tensile Strength (PSI): 60,900
Head Type: Pan Driver Size: #1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 4mm, Drive Type Phillips, Finish Zinc Plated, Dia./Thread Size M2.5-0.45mm, Driver Size #1, Head Dia. 5mm, Head Height 2.12mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews of Fabory #M24660.025.0004