Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M2.5-0.45 x 6 mm. Pan Head Phillips Machine Screw, 100 pk.

  • Zoro #: G0538991
  • Mfr #: M24660.025.0006

$6.51 ($0.07/unit)

  • Head Type: Cross Recessed Raised Cheese
  • Length: 6mm
  • Drive Type: Phillips
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #M24660.025.0006 Specifications

  • Zoro #: G0538991
  • Mfr #: M24660.025.0006
Head Type: Cross Recessed Raised Cheese Length: 6mm
Drive Type: Phillips System of Measurement: Metric
Dia./Thread Size: M2.5-0.45 Tensile Strength (PSI): 60,900
Item: Machine Screw Meets/Exceeds: DIN 7985A
Package Quantity: 100 Driver Size: #1
Thread Size: M2.5-0.45 Finish: zinc plated
Material: Property Class 4.8 Steel Rockwell Hardness: B71 to B99
Head Height: 2.12mm Head Dia.: 5mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Discover a variety of purchase options for machine screws at Zoro: pay attention to differentiators like package size, material, and diameter. Here are some important details for Zoro Select Machine Screw. Length: 6mm, Head Type: Pan, Material: Property Class 4.8 Steel.

Reviews of Fabory #M24660.025.0006