M2-0.4 x 6 mm. Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1912407| Mfr #: M51140.020.0006

$2.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Pan
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912407 Mfr #: M51140.020.0006
Material: A2 Stainless SteelHead Type: Pan
Package Quantity: 100System of Measurement: Metric
Head Dia.: 4mmDrive Type: Slotted
Length: 6mmFinish: Plain
Thread Size: M2x0.40mmTensile Strength (PSI): 72,500
Head Height: 1.20mmMeets/Exceeds: DIN 85A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 6mm, Drive Type Slotted, Finish Plain, Thread Size M2 x 0.40mm, Head Dia. 4.0mm, Head Height 1.20mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews