M3-0.5 x 10 mm. Pan Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G1700325| Mfr #: M48040.030.0010

$9.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Pan
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700325 Mfr #: M48040.030.0010
Material: BrassHead Type: Pan
Package Quantity: 50System of Measurement: Metric
Head Dia.: 6mmDrive Type: Slotted
Length: 10mmFinish: Plain
Thread Size: M3x0.50mmHead Height: 1.80mm
Meets/Exceeds: DIN 85ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Brass, Length 10mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 6.0mm, Head Height 1.80mm, Meets/Exceeds DIN 85A, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews