Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M3-0.5 x 6 mm. Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0780893| Mfr #: M51140.030.0006

$3.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Pan
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780893 Mfr #: M51140.030.0006
Material: A2 Stainless SteelHead Type: Pan
Package Quantity: 100System of Measurement: Metric
Head Dia.: 6mmDrive Type: Slotted
Length: 6mmFinish: Plain
Thread Size: M3x0.50mmTensile Strength (PSI): 72,500
Head Height: 1.80mmMeets/Exceeds: DIN 85A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 6mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 6.0mm, Head Height 1.80mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews