M3-0.5 x 8 mm. Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2427871| Mfr #: M24640.030.0008

$2.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Property Class 4.8 Steel
Head Type: Pan
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427871 Mfr #: M24640.030.0008
Material: Property Class 4.8 SteelHead Type: Pan
Rockwell Hardness: B71 to B99Package Quantity: 100
System of Measurement: MetricHead Dia.: 6mm
Drive Type: SlottedLength: 8mm
Finish: zinc platedThread Size: M3x0.50mm
Tensile Strength (PSI): 60,900Head Height: 1.8mm
Meets/Exceeds: DIN 85ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 8mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3 x 0.50mm, Head Dia. 6.0mm, Head Height 1.80mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews