Zoro Select
M4-0.70 x 10 mm Slotted Pan Machine Screw, Plain Brass, 50 PK
Mfr # M48040.040.0010
Zoro # G2373314
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Brass
- Finish Plain
Explore More Products
- ZORO SELECT M6-1.00 x 20 mm Slotted Pan Machine Screw, Plain Brass, 10 PK M48040.060.0020
- ZORO SELECT M3-0.50 x 20 mm Slotted Pan Machine Screw, Plain Brass, 25 PK M48040.030.0020
- ZORO SELECT M6-1.00 x 12 mm Slotted Pan Machine Screw, Plain Brass, 25 PK M48040.060.0012
- ZORO SELECT 1/4"-20 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 25 PK HTCEIF02501000US-025P
- ZORO SELECT #4-40 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.011.0025
- ZORO SELECT 3/8"-16 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK U24212.037.0400
- ZORO SELECT #10-32 x 5/8 in Hex Hex Machine Screw, Zinc Plated Steel, 6000 PK 1110MW
- ZORO SELECT #6-32 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.013.0150
- ZORO SELECT #8-32 x 3/8 in Slotted Fillister Machine Screw, Plain Steel, 5000 PK 0806MSL188
- ZORO SELECT M4-0.70 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51340.040.0060
- ZORO SELECT #8-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.016.0050
- Zoro Select Machine Screws