M4-0.7 x 12 mm. Pan Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G1955134| Mfr #: M48040.040.0012

$13.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 85A
Head Height: 2.40mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955134 Mfr #: M48040.040.0012
Meets/Exceeds: DIN 85AHead Height: 2.40mm
Item: Machine ScrewLength: 12mm
Thread Size: M4x0.70mmPackage Quantity: 50
Head Type: PanHead Dia.: 8mm
System of Measurement: MetricMaterial: Brass
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Brass, Length 12mm, Drive Type Slotted, Finish Plain, Thread Size M4 x 0.70mm, Head Dia. 8.0mm, Head Height 2.40mm, Meets/Exceeds DIN 85A, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews