BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M4-0.7 x 16 mm. Pan Head Phillips Machine Screw, 50 pk.

FABORY| Zoro #: G1540962| Mfr #: M55340.040.0016

$4.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A4 Stainless Steel
Head Type: Pan
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540962 Mfr #: M55340.040.0016
Material: A4 Stainless SteelHead Type: Pan
Package Quantity: 50System of Measurement: Metric
Head Dia.: 8mmDrive Type: Phillips
Driver Size: #2Length: 16mm
Finish: PlainThread Size: M4x0.70mm
Tensile Strength (PSI): 72,500Head Height: 3.25mm
Meets/Exceeds: DIN 7985ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 16mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 8.0mm, Head Height 3.25mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 50

Reviews