Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M4-0.7 x 20 mm. Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1233233| Mfr #: M24640.040.0020

$7.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 85A
Head Height: 2.40mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233233 Mfr #: M24640.040.0020
Meets/Exceeds: DIN 85AHead Height: 2.40mm
Item: Machine ScrewLength: 20mm
Thread Size: M4x0.70mmPackage Quantity: 100
Rockwell Hardness: B69 to B100Head Type: Pan
Head Dia.: 8mmTensile Strength (PSI): 60,900
Material: Property Class 4.8 SteelFinish: zinc plated
System of Measurement: MetricDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 20mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M4 x 0.70mm, Head Dia. 8.0mm, Head Height 2.40mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews