Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M4-0.7 x 20 mm. Pan Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G0429773| Mfr #: M48040.040.0020

$6.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 85A
Head Height: 2.40mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429773 Mfr #: M48040.040.0020
Meets/Exceeds: DIN 85AHead Height: 2.40mm
Item: Machine ScrewLength: 20mm
Thread Size: M4x0.70mmPackage Quantity: 25
Head Type: PanHead Dia.: 8mm
System of Measurement: MetricMaterial: Brass
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Brass, Length 20mm, Drive Type Slotted, Finish Plain, Thread Size M4 x 0.70mm, Head Dia. 8.0mm, Head Height 2.40mm, Meets/Exceeds DIN 85A, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews