STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M4-0.7 x 25 mm. Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0619701| Mfr #: M24640.040.0025

$5.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Property Class 4.8 Steel
Head Type: Pan
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619701 Mfr #: M24640.040.0025
Material: Property Class 4.8 SteelHead Type: Pan
Rockwell Hardness: B71 to B99Package Quantity: 100
System of Measurement: MetricHead Dia.: 8mm
Drive Type: SlottedLength: 25mm
Finish: zinc platedThread Size: M4x0.70mm
Tensile Strength (PSI): 60,900Head Height: 2.4mm
Meets/Exceeds: DIN 85ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 25mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M4 x 0.70mm, Head Dia. 8.0mm, Head Height 2.40mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews