THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M4-0.7 x 30 mm. Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0937727| Mfr #: M24640.040.0030

$4.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 85A
Head Height: 2.4mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937727 Mfr #: M24640.040.0030
Meets/Exceeds: DIN 85AHead Height: 2.4mm
Item: Machine ScrewLength: 30mm
Thread Size: M4x0.70mmPackage Quantity: 100
Rockwell Hardness: B71 to B99Head Type: Pan
Head Dia.: 8mmTensile Strength (PSI): 60,900
Material: Property Class 4.8 SteelFinish: zinc plated
System of Measurement: MetricDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 30mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M4 x 0.70mm, Head Dia. 8.0mm, Head Height 2.40mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews