Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M4-0.7 x 40 mm. Pan Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0512461
  • Mfr #: M24640.040.0040

$10.59 ($0.11/unit)

  • Length: 40mm
  • Finish: zinc plated
  • Drive Type: Slotted
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #M24640.040.0040 Specifications

  • Zoro #: G0512461
  • Mfr #: M24640.040.0040
Length: 40mm Finish: zinc plated
Drive Type: Slotted Head Height: 2.4mm
Head Type: Pan Material: Property Class 4.8 Steel
Item: Machine Screw Dia./Thread Size: M4-0.70
Head Dia.: 8mm Tensile Strength (PSI): 60,900
Rockwell Hardness: B69 to B100 Thread Size: M4-0.70
Meets/Exceeds: DIN 85A System of Measurement: Metric
Package Quantity: 100 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 40mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M4 x 0.70mm, Head Dia. 8.0mm, Head Height 2.40mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews of Fabory #M24640.040.0040