Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M4-0.7 x 8 mm. Pan Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0541484
  • Mfr #: M24640.040.0008

$3.35 ($0.03/unit)

  • Finish: zinc plated
  • Length: 8mm
  • Material: Property Class 4.8 Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #M24640.040.0008 Specifications

  • Zoro #: G0541484
  • Mfr #: M24640.040.0008
Finish: zinc plated Length: 8mm
Material: Property Class 4.8 Steel Head Type: Pan
Thread Size: M4-0.70 Rockwell Hardness: B69 to B100
System of Measurement: Metric Dia./Thread Size: M4-0.70
Item: Machine Screw Head Height: 2.4mm
Meets/Exceeds: DIN 85A Head Dia.: 8mm
Drive Type: Slotted Tensile Strength (PSI): 60,900
Package Quantity: 100 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Property Class 4.8 Steel, Length 8mm, Drive Type Slotted, Finish Zinc Plated, Dia./Thread Size M4-0.70mm, Head Dia. 8mm, Head Height 2.4mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B69 to B100, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews of Fabory #M24640.040.0008