BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M4-0.7 x 8 mm. Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1214963| Mfr #: M51140.040.0008

$5.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 85A
Head Height: 2.40mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214963 Mfr #: M51140.040.0008
Meets/Exceeds: DIN 85AHead Height: 2.40mm
Item: Machine ScrewLength: 8mm
Thread Size: M4x0.70mmPackage Quantity: 100
Head Type: PanHead Dia.: 8mm
Tensile Strength (PSI): 72,500Material: A2 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 8mm, Drive Type Slotted, Finish Plain, Thread Size M4 x 0.70mm, Head Dia. 8.0mm, Head Height 2.40mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews