M5-0.8 x 10 mm. Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1483176| Mfr #: M51140.050.0010

$9.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 85A
Head Height: 3.00mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483176 Mfr #: M51140.050.0010
Meets/Exceeds: DIN 85AHead Height: 3.00mm
Item: Machine ScrewLength: 10mm
Thread Size: M5x0.80mmPackage Quantity: 100
Head Type: PanHead Dia.: 10mm
Tensile Strength (PSI): 72,500Material: A2 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 10mm, Drive Type Slotted, Finish Plain, Thread Size M5 x 0.80mm, Head Dia. 10.0mm, Head Height 3.00mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews