M5-0.8 x 10 mm. Pan Head Phillips Machine Screw, 50 pk.

FABORY| Zoro #: G2402477| Mfr #: M55340.050.0010

$11.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A4 Stainless Steel
Head Type: Pan
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402477 Mfr #: M55340.050.0010
Material: A4 Stainless SteelHead Type: Pan
System of Measurement: MetricHead Dia.: 10mm
Drive Type: PhillipsPackage Quantity: 50
Driver Size: #2Length: 10mm
Finish: PlainThread Size: M5x0.80mm
Tensile Strength (PSI): 72,500Head Height: 3.95mm
Meets/Exceeds: DIN 7985ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 10mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 50

Reviews