Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M5-0.8 x 12 mm. Pan Head Phillips Machine Screw, 100 pk.
  • Zoro #: G0289773
  • Mfr #: M24660.050.0012
$8.79 ($0.09/unit)
  • Driver Size: #2
  • Meets/Exceeds: DIN 7985A
  • Tensile Strength (PSI): 60,900
See full product details
Orders over $50 ship free.

Fabory #M24660.050.0012 Specifications

  • Zoro #: G0289773
  • Mfr #: M24660.050.0012
Driver Size: #2 Meets/Exceeds: DIN 7985A
Tensile Strength (PSI): 60,900 Head Type: Cross Recessed Raised Cheese
Finish: zinc plated Dia./Thread Size: M5-0.80
Drive Type: Phillips Thread Size: M5-0.80
Rockwell Hardness: B71 to B99 Length: 12mm
Material: Property Class 4.8 Steel System of Measurement: Metric
Package Quantity: 100 Item: Machine Screw
Head Dia.: 10mm Head Height: 3.95mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Cross Recessed Raised Cheese, Property Class 4.8 Steel, Length 12mm, Drive Type Phillips, Finish Zinc Plated, Dia./Thread Size M5-0.80mm, Driver Size #2, Head Dia. 10mm, Head Height 3.95mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews of Fabory #M24660.050.0012