M5-0.8 x 12 mm. Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1068487| Mfr #: M51140.050.0012

$8.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Pan
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1068487 Mfr #: M51140.050.0012
Material: A2 Stainless SteelHead Type: Pan
Package Quantity: 100System of Measurement: Metric
Head Dia.: 10mmDrive Type: Slotted
Tensile Strength (PSI): 72,500Length: 12mm
Finish: PlainThread Size: M5x0.80mm
Head Height: 3.00mmMeets/Exceeds: DIN 85A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 12mm, Drive Type Slotted, Finish Plain, Thread Size M5 x 0.80mm, Head Dia. 10.0mm, Head Height 3.00mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews