M5-0.8 x 20 mm. Pan Head Phillips Machine Screw, 25 pk.

FABORY| Zoro #: G2306997| Mfr #: M55340.050.0020

$6.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A4 Stainless Steel
Head Type: Pan
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306997 Mfr #: M55340.050.0020
Material: A4 Stainless SteelHead Type: Pan
Package Quantity: 25System of Measurement: Metric
Head Dia.: 10mmDrive Type: Phillips
Driver Size: #2Length: 20mm
Finish: PlainThread Size: M5x0.80mm
Tensile Strength (PSI): 72,500Head Height: 3.95mm
Meets/Exceeds: DIN 7985ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 20mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 25

Reviews