M5-0.8 x 6 mm. Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0484626| Mfr #: M24640.050.0006

$4.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Property Class 4.8 Steel
Head Type: Pan
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484626 Mfr #: M24640.050.0006
Material: Property Class 4.8 SteelHead Type: Pan
Rockwell Hardness: B71 to B99Package Quantity: 100
System of Measurement: MetricHead Dia.: 10mm
Drive Type: SlottedLength: 6mm
Finish: zinc platedThread Size: M5x0.80mm
Tensile Strength (PSI): 60,900Head Height: 3.00mm
Meets/Exceeds: DIN 85ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 6mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M5 x 0.80mm, Head Dia. 10.0mm, Head Height 3.00mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews